Shop All Cookware
Brentwood Appliances
DualVage Collapsible 0.85qt. Travel Kettle (Black)
Mfr # KT-1508BK
Zoro # G9679212
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3 in
- Standards cTUVus
- Control Type On/Off Switch
- Input Voltage 120V AC, 230V AC
- Power Consumption 800W
Product Information
- Brand Brentwood Appliances
- MFR # KT-1508BK
- Zoro # G9679212
- UPC # 812330023600
- Country of Origin China
- Category Cookware
Dimensions
Length | 7.3 in |
Cord Length | 2.38 ft |
Details
Standards | cTUVus |
Control Type | On/Off Switch |
Input Voltage | 120V AC, 230V AC |
Power Consumption | 800W |
Status Indicators | Indicating Light |
Description
Use the powerful Brentwood Appliances KT-1508BK .85 Qt. Dual Voltage Collapsible Travel Kettle to quickly bring water to a boil anywhere you go! This convenient travel kettle's body and handle collapses when not in use for easy storage. The black kettle features BPA-free materials, a concealed heating element and a stainless steel hot plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Seal'N Saver Bottle 1Gal (2122604)
- PERLICK Door Pan (C21398-1)
- WALCO Dessert Spoon, Length 7 1/16 In, PK36 (WL3507)
- GLASTENDER Dipper Well Low Lead Faucet (04000104)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- TOWN FOODSERVICE EQUIPMENT Wok Mandarin 14" Dia For - Part# Twn34700 (TWN34700)
- NUTRICHEF Sauce Pot1.5 Work With Nccw14S20S (PRTNCCW14S1SP)
- GRANITE WARE Roaster W/Cvr Oval 15-18Lb (319792)
- CORNINGWARE Corningware 6Pc Frenchwh (1074887)
- HANDI-FOIL Vented Lid (Small Vents), PK50 (2050-45-50P)
- ROADPRO Portable Roaster, 12V (RPSC200)
- Brentwood Appliances Cookware