Shop All Cookware
Brentwood Appliances
Cordless Electric 1.7 L Tea Kettle
Mfr # KT-1618
Zoro # G9669954
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL
- Power Consumption 1200W
- Corded / Cordless Cordless
Product Information
- Brand Brentwood Appliances
- MFR # KT-1618
- Zoro # G9669954
- UPC # 181225816185
- Country of Origin China
- Category Cookware
Details
Standards | cETL |
Power Consumption | 1200W |
Corded / Cordless | Cordless |
Description
Boil water in minutes with the stylish Brentwood Appliances' KT-1618 1.7 Liter Cordless Electric Tea Kettle. The kettle lifts off the base for easy filling and pouring. The water level windows make it easy to tell when it is time to refill, and the refilling process itself is simple because the lid opens for easy filling and cleaning. This tea kettle also features auto shut off and boil dry protection for added safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Storage Container, 2 qt., Wht, PK12 (153202)
- SAUER Sauer Sweet & Sour Sauce 1 oz. Cup, PK100 (06385)
- SUPCO 6" Analog Liquid Filled Food Service Thermometer with -40 to 180 (F) (ST1236-31)
- RATIONAL Meat Probe Sensor (40.00.608P)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- KEURIG COFFEE K-CP MED RST 24PK (5000330135)
- RACHAEL RAY Rachael Ray 12148 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Gray Shimmer (12148)
- WINCO 6 qt Stainless Steel Bain Marie (BAM-6)
- CRESTWARE Fry Pan Cover, Aluminum, 15 In (FRYDC14)
- LODGE SKILLET 12"" LOGIC CI (L10SK3)
- HANDI-MAX Handi-Max Full Size Steam Table Medium Pan, PK50 (84020)
- Brentwood Appliances Cookware