Shop All Cookware
Brentwood Appliances
Ceramic Pot 7qt. Slow Cooker (Pearl White)
Mfr # SC-157W
Zoro # G9545695
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL
- Length 12.5 in
- Maximum Capacity 1.75 gal
- Maximum Power 270W
- Number of Temperature Settings 3
Product Information
- Brand Brentwood Appliances
- MFR # SC-157W
- Zoro # G9545695
- UPC # 812330023389
- Country of Origin China
- Category Cookware
Dimensions
Length | 12.5 in |
Details
Standards | cETL |
Maximum Capacity | 1.75 gal |
Maximum Power | 270W |
Number of Temperature Settings | 3 |
Pot Material | Ceramic |
Lid Material | Tempered Glass |
Series | Select |
Description
The Brentwood Select SC-157W 7 Quart Slow Cooker creates delicious meals while you go on with your day. Put in the ingredients in the morning and have dinner by the time you get home. Serve up plenty of food for dinner parties and potlucks. The dishwasher safe, removable glass lid and ceramic pot make serving easy and clean up a snap. This slow cooker works for your fast, on the go lifestyle while the beautiful quilted pearl white exterior adds a modern aesthetic to your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOODSAVER FoodSaver FSFSBF0526-P00 8 in. x 20 ft. FoodSaver Roll - 2 Pack (182878)
- THERMALRITE BLAST CHILLER Gasket 30 X 78 Snap In (2191)
- GENUINE JOE Medium-weight Individually Wrapped Knives, 1000PK (GJO18476)
- WHIRLPOOL Shaft Seal (356427)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- 21ST CENTURY 125 in dia Skillet with Folding Handle (B51A6)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC8)
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- LODGE Lodge Cast Iron Rectangular Mini Server, PK6 (HMSRC)
- GRANITE WARE Granite Ware 6416-4 White Dish Pan; 15 Quart (363473)
- PREMIUM LEVELLA 12 Cup Rice Cooker (PRC1238)
- Brentwood Appliances Cookware