Shop All Coffee Makers
Brentwood Appliances
Black Single Serve 12 oz. Coffee Maker
Mfr # TS-111BK
Zoro # G9764953
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Serve
- Capacity 12 oz.
- Color Black
- Length (In.) 7-1/2"
- Width (In.) 5-1/2"
Product Information
- Brand Brentwood Appliances
- MFR # TS-111BK
- Zoro # G9764953
- UPC # 812330023709
- Country of Origin China
- Category Coffee Makers
Dimensions
Length (In.) | 7-1/2" |
Width (In.) | 5-1/2" |
Height (In.) | 9-1/2" |
Details
Item | Coffee Maker |
Type | Single Serve |
Capacity | 12 oz. |
Color | Black |
Plumbing Required | No |
Description
Use the Brentwood Appliances TS-111BK Single Serve Coffee Maker with Mug to make the ideal cup of coffee made with your favorite coffee grounds. Simply place your grounds, add water and hit the power button. The reusable filter basket holds up to 4 tablespoons, double the strength of a normal cup of coffee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Favorite Flavors K-Cup Assortment, PK48 (70000038)
- PIPER PRODUCTS Oven Thermostat (705722)
- WILEY WALLABY Outback Beans Black 7.05 oz., PK12 (120078)
- ALLIANCE Hybrid Coin Slide Extension Kit (200913)
- CAPRESSO Espresso/Cappuc Maker (117.05)
- BUNN Speed Brew Platinum, Black (55200)
- BLACK & DECKER 12 cups Black Coffee Maker (DCM100B)
- BUNN Stainless Steel Single Serve 102 oz. Airpot Coffee Brewer (CWTF Airpot)
- COFFEE PRO Stainless Steel Drip 36 Cup 3 Burner Coffee Maker (CPRLG)
- RSVP INTERNATIONAL Filter Cone with Extension (6066)
- HAMILTON BEACH FlexBrew 12 cups Black Coffee Maker (49976)
- Brentwood Appliances Coffee Makers