Shop All Toasters
Brentwood Appliances
9-1/2" 4-Slot Black/Stainless Steel Toaster Oven
Mfr # TS-345B
Zoro # G9762205
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Slice
- Capacity 4-Slot
- Width 9-1/2"
- Depth 14-1/2"
- Height 9.5"
Product Information
- Brand Brentwood Appliances
- MFR # TS-345B
- Zoro # G9762205
- UPC # 181225000133
- Country of Origin China
- Category Toasters
Dimensions
Width | 9-1/2" |
Depth | 14-1/2" |
Height | 9.5" |
Details
Item | Toaster Oven |
Type | 4-Slice |
Capacity | 4-Slot |
Color | Black/Stainless Steel |
Description
The powerful Brentwood Appliances TS-345B 4-Slice Toaster Oven and Broiler can toast, broil and bake an array of foods. Choose between the 15-minute timer with auto shutoff or the stay-on function. 2 rack positions and 2 heating elements on this black retro modern toaster oven ensure even toasting while the convenient crumb tray helps make clean up easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Cap, Red (00-102467-00002)
- BOULDER CANYON Boulder Canyon 6.5 oz. Olive Oil, PK12 (11853)
- LANG Heating Element - 480V/2600W (11120-14)
- MAGIC SEASONING Magic Seasoning Blends Halal Kosher Seafood Magic 24 oz. Can, PK4 (SEA201)
- OSTER Toaster, 2-Slice, 800W, 8-1/5"x11-4/5"x8-3/5", Stainless Steel (OSR2097654)
- HADEN TOASTER STAINLESS STEEL 2 SLOT TRQS (75027)
- HAMILTON BEACH Proctor Silex Plastic Black 2 slot Toaster 6.2 in. H X 5.3 in. W X 10.3 in. D (22624)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- GALAXY EQUIPMENT Galaxy CT-10 Conveyor Toaster with 3in Opening - 120V 1750W (177GCT10)
- COMMERCIAL CHEF 4 Slice Mechanical Toaster Oven (CHTO40B)
- OSTER Extra Large Digital Countertop Oven, 21.65 x 19.2 x 12.91, Stainless Steel (TSSTTVDGXL)
- Brentwood Appliances Small Kitchen Appliances