Shop All Compression Tube Fittings
Brennan Industries
Union Tee, N2603
Mfr # N2603-10-10-10-SS
Zoro # G906597458
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Hex Size 1 in
- Standards A 213, ASTM A 269
- Compatible Fitting Brands Parker A-LOK, Swagelok
- Series Brennan Instrumentation
Product Information
- Brand Brennan Industries
- MFR # N2603-10-10-10-SS
- Zoro # G906597458
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 3 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Union Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Stop Valve Ground Key 1/2 (105-903NL)
- KOHLER Stopper (1068202-BL)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm (Z8752-SC)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-04-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-06-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-12-12-08-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-16-16-16-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- Brennan Industries Compression Tube Fittings