Shop All Compression Tube Fittings
Brennan Industries
Reducing Port Connector, Gas, N2440
Mfr # N2440-08-06-SS
Zoro # G406597590
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Compatible Fitting Brands Parker A-LOK, Swagelok
- Fitting Side B Connection Type Port Connector
- Series Brennan Instrumentation
Product Information
- Brand Brennan Industries
- MFR # N2440-08-06-SS
- Zoro # G406597590
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Reducing Port Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Fitting Side B Connection Type | Port Connector |
Series | Brennan Instrumentation |
Fitting Material | Stainless Steel |
Material Grade | 316 |
System of Measurement | Imperial/Metric |
Application | Gases, Hydraulic, Pneumatic |
Fitting Side A Connection Type | Tube Stub |
Maximum Operating Pressure | 2611 psi |
Maximum Operating Temperature | 1,200 Degrees F |
Description
Reducing Port Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type Port Connector, Fitting Material Stainless Steel, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Sno-Cone Dipper (13175)
- K-FLEX USA 2-3/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068238)
- GEBERIT Rtfset Bd 52 (151.551.ID.1)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-04-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-06-06-BT-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-20-20-20-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-12-12-NWO-SS)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-04-SS)
- Brennan Industries Compression Tube Fittings