Shop All Compression Tube Fittings
Brennan Industries
Male SAE Connector, Gas, N6400
Mfr # N6400-04-08-O-SS
Zoro # G606597604
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 14/25 in, 22/25 in
- Maximum Operating Temperature 400 Degrees F
- Compatible Tube Hardness RB 75 to 80
Product Information
- Brand Brennan Industries
- MFR # N6400-04-08-O-SS
- Zoro # G606597604
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14/25 in, 22/25 in |
Thread Size B | 3/4-16 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Thread Size A | 3/4-16 |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Male SAE Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Maximum Operating Temperature | 400 Degrees F |
Compatible Tube Hardness | RB 75 to 80 |
Minimum Operating Temperature | -20 Degrees F |
Compatible Tube Wall Thickness | 0.028 in |
Series | Brennan Instrumentation |
Maximum Operating Pressure | 4020 psi |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Resistance Properties | Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant |
System of Measurement | Imperial/Metric |
Fitting Material | Stainless Steel |
Application | Gases, Hydraulic, Pneumatic |
Material Grade | 316 |
Fitting Side A Connection Type | Compression |
Fitting Side B Connection Type | Male SAE |
Description
Male SAE Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Neo Handle Repair Group (RPG04-0388-PC)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- WATER-TITE DU-All 1/2 in. PEX Dual-Drain Washing Machine Outlet Box with Hammer Arrestors (85714)
- KOHLER Gasket, Tank Drylock, Replacement (GP1018165-F)
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-08-08-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- ZORO SELECT 1/4" x 3/16" Low Lead Brass Male Coupling (700068-0304)
- Brennan Industries Tube Fittings