Shop All Compression Tube Fittings
Brennan Industries
Male Run Tee, N2605
Mfr # N2605-04-08-04-SS
Zoro # G306597539
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Hex Size 9/16 in
- Standards A 213, ASTM A 269
- Compatible Tube Wall Thickness 0.028 in
- Fitting Material Stainless Steel
Product Information
- Brand Brennan Industries
- MFR # N2605-04-08-04-SS
- Zoro # G306597539
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 2 9/16 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Thread Size B | 1/2-14 |
Description
Male Run Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 1/2-14, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF FLOOR DRAIN COVER 4"" (847-4PK1)
- NIBCO 1/2" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1/2)
- PARKER Solenoid Valve Coil, 120V, 60/50Hz, 10W (PKC-1-120)
- SLOAN Cap and Solar Cell Assembly for EAF275-ISM (EAF-1006-A)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-08-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-08-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-04-SS)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- Brennan Industries Tube Fittings