Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-14-12-SS
Zoro # G206597752
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 30 mm, 32 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Series Brennan Instrumentation
- Fitting Side B Pipe Size 3/4 in
Product Information
- Brand Brennan Industries
- MFR # N2404-14-12-SS
- Zoro # G206597752
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 30 mm, 32 mm |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Thread Size B | 3/4-14 |
Details
Item | Male Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Series | Brennan Instrumentation |
Fitting Side B Connection Type | MNPT |
Fitting Side A Connection Type | Compression |
Minimum Operating Temperature | -20 Degrees F |
Application | Gases, Hydraulic, Pneumatic |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Material Grade | 316 |
System of Measurement | Imperial/Metric |
Maximum Operating Temperature | 1,200 Degrees F |
Resistance Properties | Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant |
Compatible Tube Wall Thickness | 0.073 in |
Compatible Tube Hardness | RB 75 to 80 |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 2073 psi |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 7/8 in, Material Grade 316, Maximum Operating Pressure 2073 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Piston Kit G1016A Repair Kit Piston Assembly 1.6 Closet (0307195)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (317128)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- LEGEND VALVE 8" BRASS COUNTERSUNK PLUG (302-632)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-12-06-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-02-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-08-08-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-06-BT-SS)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- Brennan Industries Compression Tube Fittings