Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-08-02-SS
Zoro # G906597618
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Series Brennan Instrumentation
- Fitting Side A Connection Type Compression
- System of Measurement Imperial/Metric
Product Information
- Brand Brennan Industries
- MFR # N2404-08-02-SS
- Zoro # G906597618
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Overall Length | 1 1/2 in |
Thread Size B | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Item | Male Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Series | Brennan Instrumentation |
Fitting Side A Connection Type | Compression |
System of Measurement | Imperial/Metric |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Fitting Material | Stainless Steel |
Application | Gases, Hydraulic, Pneumatic |
Maximum Operating Temperature | 1,200 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Fitting Side B Connection Type | MNPT |
Resistance Properties | Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant |
Material Grade | 316 |
Compatible Tube Hardness | RB 75 to 80 |
Maximum Operating Pressure | 2611 psi |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Towel Bar (73318-BL)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/2 in. MIP Brass Quarter-Turn Angle Stop Valve (FSBVA1212M)
- LEGRIS Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-06-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-01-02-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-12-12-08-SS)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- Brennan Industries Tube Fittings