Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/2", Plug, SS
Mfr # N0319-S-08-SS
Zoro # G605386476
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting Brands Parker A-LOK; Swagelok
- Series Brennan Instrumentation
- Specific Fitting Shape Ferrule Set
- Tube Fitting Material Stainless Steel
- Hex Size 1/2 in
Product Information
- Brand Brennan Industries
- MFR # N0319-S-08-SS
- Zoro # G605386476
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Compression Thread Size | 3/4-16 |
Description
Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,696 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK; Swagelok, Compatible Tube Outer Diameter 1/2 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831045604)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 10 Ft. L (ZUSA-HT-824)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4"Tube OD, SS (N2501-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-04-04-O-SS)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- Brennan Industries Instrumentation Tube Fittings