Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 2" Male Jic X 2" Male Pipe, Straight
Mfr # 2404-32-32
Zoro # G205902106
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brennan Industries
- MFR # 2404-32-32
- Zoro # G205902106
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 2" 37 deg Male JIC
Thread Type 2: 2" Male NPTF
Thread Type 1: 2" 37 deg Male JIC
Thread Type 2: 2" Male NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-5/8 Bore Dia., 17 # of Teeth (50B17F-1J)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01922, Pressure Line, 10 micron (ZX-HHC01922)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-15-31)
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 30 Feet (12004001-30-Feet)
- BRENNAN INDUSTRIES Adapter 3/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, 90 deg Elbow (6901-06-06-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-16-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- BRENNAN INDUSTRIES Adapter 1-1/2" Female Pipe X 1-1/2" Female Jic Swivel, Straight (6506-24-24)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, 90 deg Elbow (2501-16-16-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-08-04)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, El (2070-6-6s)
- Brennan Industries Hydraulic Hose Adapters & Plugs