Shop All Compression Tube Fittings
Brennan Industries
Female Branch Tee, N2602
Mfr # N2602-04-04-04-SS
Zoro # G606597383
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Hex Size 9/16 in
- Standards A 213, ASTM A 269
- Compatible Fitting Brands Parker A-LOK, Swagelok
- Fitting Side A Tube Outer Diameter 1/4 in
Product Information
- Brand Brennan Industries
- MFR # N2602-04-04-04-SS
- Zoro # G606597383
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 11/32 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Thread Size C | 1/4-18 |
Description
Female Branch Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size C 1/4-18, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, FNPT (284TE010)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-16-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-12-12-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-08-08-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-06-06-BT-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-02-06-SS)
- JONES STEPHENS Brass Compression Insert, Lead Free, 1/4" (C74100LF)
- Brennan Industries Tube Fittings