Shop All Brake Rotors
Brembo
Brake Rotor / Composite / Hc, 09.9315.23
Mfr # 09.9315.23
Zoro # G4467630
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 260 mm
- Features Rust Resistant Coating
- Includes Fixing Screws
Product Information
- Brand Brembo
- MFR # 09.9315.23
- Zoro # G4467630
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 58.3 mm |
Outside Dia. | 360 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 260 mm |
Features | Rust Resistant Coating |
Includes | Fixing Screws |
Material | High Carbon |
Style | Smooth-Plain |
Surface Finish | Drilled and Grooved |
Rotor Coating | Coated |
Minimum Thickness | 24 mm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compressor Set, Piston Ring, 7 pcs. (45JW57)
- ACDELCO Spark Plug, R45Xls (R45XLS)
- WALKER Gasket, 31533 (31533)
- ZEROSTART Basic High Capacity Circulation Heater - 2000W 120V 16.7A, With Power Plug (3300002)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.A200.1X (09.A200.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- POWERSTOP Rear Brake Rotor, JBR1167EVC (JBR1167EVC)
- Brembo Brake Rotors