Shop All Brake Pads
Brembo
Brake Pad Set, P28086N
Mfr # P28086N
Zoro # G4391050
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 16.7 mm
- Dust Level Low
Product Information
- Brand Brembo
- MFR # P28086N
- Zoro # G4391050
- UPC # 886931293076
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 16.7 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Obround Powercore, P621983 (P621983)
- AUTOTEXT HEAVY DUTY Dyna Pantograph Wiper Arm, 28" (200467)
- DISCO Worm Gear Hose Clamps #6 Stndrd 3/8-7/8" C/R (10891PK)
- CRC 19OZ LectraMotive (5018)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P06023N (P06023N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Shoe Set, S83555N (S83555N)
- BREMBO Cermaic Brake Pad Front (P85124N)
- BOSCH Blue Disc Brak Disc Brake Pads, Be865H (BE865H)
- Brembo Automotive Brakes