Shop All Fuel Transfer Accessories
Breeze
V-Band 6.88" dia., 0.875" SS Band, PK5
Mfr # VT10688
Zoro # G9343028
product price: $236.99
/pk 5, $47.40/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.88"
- Depth 0.281
- Width (In.) 7/8"
Product Information
- Brand Breeze
- MFR # VT10688
- Zoro # G9343028
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 6.88" |
Depth | 0.281 |
Width (In.) | 7/8" |
Details
Item | V-Band 6.88" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 6.88 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 36174 Cs - 100 Quart Cups (USC-36174)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016A153)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- SANDPIPER Pneumatic Liquid Level Control, 1/2in NPT (032.036.000.)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- ZEELINE Replacement Hose Assembly (L30-95N)
- FINISH THOMPSON Inlet Strainer, Slip On, Dia. 2 1/8 In. (A100855)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- FILL-RITE Filter Head, 1 In. (700ACCF7017)
- HUSKY Gasoline Nozzle, Unleaded, Black (159404N-04)
- Breeze Fuel Transfer Accessories