Shop All Fuel Transfer Accessories
Breeze
V-Band 5.92" dia., 0.875" SS Band, PK5
Mfr # VT10592
Zoro # G9342781
product price: $205.99
/pk 5, $41.20/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.92"
- Width (In.) 7/8"
- Depth 0.296
Product Information
- Brand Breeze
- MFR # VT10592
- Zoro # G9342781
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.92" |
Width (In.) | 7/8" |
Depth | 0.296 |
Details
Item | V-Band 5.92" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.92 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Pump Seal Shaft 1.250 (PS-185)
- GPI Modular Filter Kit, Inlet 3/4" NPT (129500-01)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-610-R)
- WATER WORKER Base Kit Well Pump Univ (UNVDKT)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- ZEELINE Mechanical Fuel Meter 1 in. NPT (1514-1)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- DAYTON Fuel Hose, 1 In NPT (12F732)
- DAYTON Pump, Drum, Pump Body Material CPVC (1DLL1)
- Breeze Fuel Transfer Accessories