Shop All Fuel Transfer Accessories
Breeze
V-Band 5.65" dia., 0.750" SS Band, PK5
Mfr # VT10565
Zoro # G9342711
product price: $165.99
/pk 5, $33.20/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.65"
- Depth 0.141
- Width (In.) 3/4"
Product Information
- Brand Breeze
- MFR # VT10565
- Zoro # G9342711
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.65" |
Depth | 0.141 |
Width (In.) | 3/4" |
Details
Item | V-Band 5.65" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.65 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER S Series S405 Metering Pump. 150 GPD 25P (S405XAA3011)
- HONDA Engine Driven Utility Pump, 118cc Engine (WH15)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (4RU77)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- HUSKY Fuel Nozzle, Diesel, Green (159561-03)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- APACHE 99000271 1 in. Fuel Nozzle Hex Reducer Bushing (185588)
- Breeze Fuel Transfer Accessories