Shop All Fuel Transfer Accessories
Breeze
V-Band 5.30" dia., 0.750" SS Band, PK5
Mfr # VT10530
Zoro # G9342930
product price: $202.99
/pk 5, $40.60/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.30"
- Width (In.) 3/4"
- Depth 0.141
Product Information
- Brand Breeze
- MFR # VT10530
- Zoro # G9342930
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.30" |
Width (In.) | 3/4" |
Depth | 0.141 |
Details
Item | V-Band 5.30" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.30 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal Plate (PP27183AM0405G)
- GOULDS WATER TECHNOLOGY Sump Pump, Submersable, 1/3 HP, 115V, 1PH (LSP0311)
- ARO Seat, Polypropylene (96070-1)
- SPRINGER PARTS Mechanical Seal; Replaces ROPER PUMP CO. G4-397 (G4-397SP)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- GROZ Diesel Pump, Electric, Auto Nozzle, 24V DC (45539)
- DAYTON Nozzle, Diesel Fuel (10J823)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- Breeze Fuel Transfer Accessories