Shop All Fuel Transfer Accessories
Breeze
V-Band 5.25" dia., 0.750" SS Band, PK5
Mfr # VT10525
Zoro # G9342827
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.25"
- Width (In.) 3/4"
- Depth 0.141
Product Information
- Brand Breeze
- MFR # VT10525
- Zoro # G9342827
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.25" |
Width (In.) | 3/4" |
Depth | 0.141 |
Details
Item | V-Band 5.25" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.25 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA VALVE SEAT 25AL/FC (590087)
- DWYER INSTRUMENTS Flow Switch, Haz Location Brass 1/2 (V6EPB-B-S-1-B)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- ARO Major Air Valve Kit (637374-2)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- ZORO SELECT Hand Pump Repl Parts Repair Kit (THP-SRK)
- ZEELINE Hose Assembly, 8 ft. (2178)
- GPI Replacement Filter, Inlet 1 3/8-12 UNF (129340-07)
- ZORO SELECT Drum Thief Sampler, 210ml, PK25 (T210AS)
- Breeze Fuel Transfer Accessories