Shop All Fuel Transfer Accessories
Breeze
V-Band 5.10" dia., 0.750" SS Band, PK5
Mfr # VT10510
Zoro # G9342851
product price: $235.99
/pk 5, $47.20/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.10"
- Depth 0.141
- Width (In.) 3/4"
Product Information
- Brand Breeze
- MFR # VT10510
- Zoro # G9342851
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.10" |
Depth | 0.141 |
Width (In.) | 3/4" |
Details
Item | V-Band 5.10" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.10 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD01P-HPS-PAA-A)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- GRUNDFOS Kit With Valve And Diaphragm For Dosing Pump (97751433)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- GROZ Fuel Control Nozzle, Auto, Curved, 1" NPT (45571)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- Breeze Fuel Transfer Accessories