Shop All Fuel Transfer Accessories
Breeze
V-Band 4.91" dia., 0.875" SS Band, PK5
Mfr # VT10491
Zoro # G9342748
product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.91"
- Width (In.) 7/8"
- Depth 0.296
Product Information
- Brand Breeze
- MFR # VT10491
- Zoro # G9342748
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.91" |
Width (In.) | 7/8" |
Depth | 0.296 |
Details
Item | V-Band 4.91" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.91 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Rod, 1/4-20 In, 8 In L, SS (SR08)
- DAYTON Hand Drum Pump, 3/4In FNPT (2RUK2)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR104-P)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- HUSKY Fuel Line, Safe-T-Break, High Volume (002276)
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. (FRHMN100S)
- DAYTON Tube, Drum Pump (5UWF5)
- GROZ Fuel Control Nozzle, Auto, 1" NPT (45575)
- Breeze Fuel Transfer Accessories