Shop All Fuel Transfer Accessories
Breeze
V-Band 4.75" dia., 0.875" SS Band, PK5
Mfr # VT10475-A
Zoro # G9342879
product price: $207.99
/pk 5, $41.60/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.75"
- Depth 0.31
- Width (In.) 7/8"
Product Information
- Brand Breeze
- MFR # VT10475-A
- Zoro # G9342879
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.75" |
Depth | 0.31 |
Width (In.) | 7/8" |
Details
Item | V-Band 4.75" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.75 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- ZOELLER Guide Assembly (001072)
- PENTAIR WATER 18X22 Sump Pump Basin (FPW73-19)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- PACER Hose Kit, 2" Hose with Quick Disconnect Fittings (P-58-0206)
- FINISH THOMPSON Drum Adaptor, Polypropylene, 2In NPT (M100090)
- Breeze Fuel Transfer Accessories