Shop All Fuel Transfer Accessories
Breeze
V-Band 4.50" dia., 0.875" SS Band, PK5
Mfr # VT10450-A
Zoro # G9342967
product price: $181.99
/pk 5, $36.40/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.50"
- Depth 0.281
- Width (In.) 7/8"
Product Information
- Brand Breeze
- MFR # VT10450-A
- Zoro # G9342967
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.50" |
Depth | 0.281 |
Width (In.) | 7/8" |
Details
Item | V-Band 4.50" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.50 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 115V 15 Amp Piggyback Float Switch (10-0032)
- LITTLE GIANT PUMP Submersible Pump (559193)
- APACHE Fuel Nozzle Splash Guard, Red, 3/4" (99000245)
- GOULDS WATER TECHNOLOGY Start Capacitor (9K353)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- AMERICAN FORGE & FOUNDRY Transfer Guns - Suction (8005)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- APACHE Fuel Nozzle, Red, Automatic Shut-Off, 3/4" (99000246)
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- Breeze Fuel Transfer Accessories