Shop All Fuel Transfer Accessories
Breeze
V-Band 4.25" dia., 0.875" SS Band, PK5
Mfr # VT10425
Zoro # G9342860
product price: $169.99
/pk 5, $34.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.25"
- Width (In.) 7/8"
- Depth 0.281
Product Information
- Brand Breeze
- MFR # VT10425
- Zoro # G9342860
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.25" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 4.25" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.25 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Braided Tubing 1/4 in x 50 ft (83000)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (4HU85)
- SUPCO Condensate Pump, 3-Wire, 240V (DE05LUB110)
- SUPERIOR PUMP 92541 1/2 HP Cast Iron Sump Pump with Vertical Switch (92541)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- ACTION PUMP Gasoline Jug, For Pumps, 14-1/2" L (GAS15R)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" (006310)
- Breeze Fuel Transfer Accessories