Shop All Fuel Transfer Accessories
Breeze
V-Band 4.19" dia., 0.875" SS Band, PK5
Mfr # VT10419
Zoro # G9342897
product price: $170.99
/pk 5, $34.20/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.19"
- Depth 0.281
- Width (In.) 7/8"
Product Information
- Brand Breeze
- MFR # VT10419
- Zoro # G9342897
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.19" |
Depth | 0.281 |
Width (In.) | 7/8" |
Details
Item | V-Band 4.19" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.19 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 125 ft. Head (4BF1KBF0)
- HUSKY Fuel Line, Safety-T-Break 3/4" (003360)
- DAYTON Replacement Cartridge Filter, Use w/4VMN4 (4VMP5)
- ZORO SELECT SuctStrainer, 1-5/8 Dia, 3/4 NPSM, SidePerf (5RWJ6)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT (M100092)
- DAYTON Heavy Duty Drum Pump Strainer (5UWF8)
- Breeze Fuel Transfer Accessories