Shop All Fuel Transfer Accessories
Breeze
V-Band 4.06" dia., 0.875" SS Band, PK5
Mfr # VT10406
Zoro # G9342693
product price: $161.99
/pk 5, $32.40/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.06"
- Width (In.) 7/8"
- Depth 0.281
Product Information
- Brand Breeze
- MFR # VT10406
- Zoro # G9342693
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.06" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 4.06" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.06 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERDORFER PUMPS Bronze Gear Pump, 1/3 HP Motor, 115V Cord (N992-37F30)
- PULSATRON Model LB04EA-VTC1-XXX Metering Pump, Series Plus (A+), 24 GPD @ 100 PSI, Dual Manual Con (LB04EA-VTC1-XXX)
- STENNER Pump Tube H, Santoprene1/4 in., PK2 (EC30H-2G1)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063013)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- DAYTON Tube, Drum Pump (5UWF5)
- APACHE Fuel Nozzle Hook, 1-1/4" (99000249)
- S&G TOOL AID DIESEL ADAPTER-110/3208 CAT (SG35300)
- Breeze Fuel Transfer Accessories