Shop All Pipe & Tube Clamps
Breeze
T-Bolt, 8.25", 302 SS Bolt, PK10
Mfr # B9222-0825 SS B
Zoro # G9341838
product price: $98.45
/pk 10, $9.85/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302 SS
- Pipe Size (In.) SAE 236
- Width (In.) 3/4"
- Min. Hose Outside Dia. (In.) 8 1/4"
- Max. Hose Outside Dia. (In.) 8 9/16"
Product Information
- Brand Breeze
- MFR # B9222-0825 SS B
- Zoro # G9341838
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | SAE 236 |
Width (In.) | 3/4" |
Min. Hose Outside Dia. (In.) | 8 1/4" |
Max. Hose Outside Dia. (In.) | 8 9/16" |
Bolt Size (In.) | 1/4"-28 x 3 1/2" |
Details
Material | 302 SS |
Item | T-Bolt,8.25",302 SS Bolt,PK10 |
Description/Special Features | SAE Standard J1508 Type TB |
ITEM | T-Bolt |
Description
T-Bolt,8.25",302 SS Bolt, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046201)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- KINGSTON BRASS BAK4181348AB Metropolitan 3-Piece Towel Bar Accessory Set, Brass (BAK4181348AB)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106)
- BREEZE T-Bolt, 4", Carbon Steel Bolt, PK10 (B9222-0400 B)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- BREEZE T-Bolt, 3.44", Carbon Steel Bolt, PK10 (B9222-0344 B)
- BREEZE T-Bolt, 2.25", 302 SS Bolt, PK10 (B9222-0225 SS B)
- BREEZE T-Bolt, 5.31", Carbon Steel Bolt, PK10 (B9222-0531 B)
- BREEZE T-Bolt, Spring, 2.5", Zinc Bolt, PK10 (B9226-0250 B)
- KIPP Tube clamps flange aluminum (K0479.540)
- Breeze Plumbing Accessories