Shop All Hose Clamps
Breeze
Demonstrtor Kit, 6" Band, 1 Fastnr, 1 Splce
Mfr # 4007
Zoro # G7836460
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- Includes 6" of Band with Fasteners & Splices
- Hose Clamp Band Width 1/2"
Product Information
- Brand Breeze
- MFR # 4007
- Zoro # G7836460
- Country of Origin United States
- Category Hose Clamps
Dimensions
Hose Clamp Band Width | 1/2" |
Screw Size | 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | 410 SS Hex Screw |
Includes | 6" of Band with Fasteners & Splices |
Item | Demonstrtor Kit,6" Band,1 Fastener,1 Splice |
ITEM | Hose Clamp Kit |
Description
Demonstrtor Kit,6 In. Band,1 Fastener,1 Splice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPT (R) (NSC08-01)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X10X08)
- K-TOOL INTERNATIONAL Mini Pistol Grease Gun 3 Oz (KTI73930)
- BREEZE Hose Clamp, Mil Spec, No10,410SS, PK10 (MS35842-10)
- BREEZE Hose Clamp, Liner, SAE 24, Zinc, PK10 (9224H)
- BREEZE Hose Clamp, HD, CT, SAE 712,410SS, PK10 (CT 700 L SS)
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- BREEZE Hose Clamp, HD, SAE 96,305SS, PK10 (300 96 H)
- BREEZE Hose Clamp, HD, SAE 188,305SS, PK10 (300 188 H)
- ZORO SELECT Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10 (5372)
- Breeze Hose Clamps