Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Cable
Mfr # EVC-L2-CBL-48A-L1-1-25x8
Zoro # G005653789
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 ft
- Color Black
- Standards ETL
- Accessory Type Cable Set
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-CBL-48A-L1-1-25x8
- Zoro # G005653789
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Height | 25 ft |
Details
Item | Cable Set |
Color | Black |
Standards | ETL |
Accessory Type | Cable Set |
Description
Cable Set, Accessory Type Cable Set, Compatible with Grainger Part Number 794L21, 794L22, 794L23, 794L24, 794L27, Black, Height 25 ft, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- BANDO Auto Serpentine Belt, 7Pk1065 (7PK1065)
- DONALDSON Lube Filter, Spin-On Full Flow, P550779 (P550779)
- ATTWOOD MARINE Attwood Garboard Drain Plug Cast Bronze (7555-3)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- Breez-Ev Automotive Battery Equipment