Shop All Air Gun Nozzles & Accessories
Breco
Air Gun Nozzle, Safety, 7/8 In. L
Mfr # BGN1
Zoro # G2003872
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 7/8 in
- Air Consumption 17.5 cfm
- Base Material Brass
- Tube Material Brass
Product Information
- Brand Breco
- MFR # BGN1
- Zoro # G2003872
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 7/8 in |
Inlet Size | 1/8 in MNPT |
Overall Length | 7/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 17.5 cfm |
Base Material | Brass |
Tube Material | Brass |
Features | Self Relieving Nozzles have Lateral Holes that Provide Pressure Relief if The Nozzle Tip is Deadened |
For Use With | Dynaquip |
Max. dBA | 89.5 |
Application | Cleaning and Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Sound Level | 90 dB |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | Dynaquip |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Blow Guns |
Nozzle Tip Material | Brass |
Compatible with Series | Breco |
OSHA Pressure Compliant | No |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number Dynaquip, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 7/8 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Sound Level 90 dB, Air Flow Pattern Focused
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6152)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9643)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- BRECO Air Gun Nozzle, 1-1/4 In. L, Brass (BGN5)
- BRECO Air Gun Nozzle Kit (301690.1)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 12 Inch Safety Extension Tip for Blow Guns (BXS12)
- COILHOSE PNEUMATICS Replacement Brush Nylon (822)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc (1111-4)
- Breco Air Guns & Accessories