Shop All Bench and Floor Scale Accessories
Brecknell
SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in.
Mfr # 810036380355
Zoro # G910388035
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.8 in
- Depth 37 in
- Width 13.8 in
- Color Gray
- Material Carbon Steel
Product Information
- Brand Brecknell
- MFR # 810036380355
- Zoro # G910388035
- UPC # 810036380355
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 13.8 in |
Depth | 37 in |
Width | 13.8 in |
Details
Color | Gray |
Material | Carbon Steel |
Description
SBI-140/210/240 accessory: Indicator stand
- •SBI Indicator stand, H 36"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Blue (63733)
- VELAB Crane Scale 500kg/1000lb 0.2kg/0.4lb (VE-HS500)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan (LC401XLCS)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8101 Spot Solver - 1 Gallon (BB8101)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- Brecknell Shipping & Packing Scales