PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in.
Mfr # 816965007530
Zoro # G010388034
Key Features
- Material Aluminum
- Length 12 in
- Depth 1 in
- Width 12 in
- Color Black
Product Information
- Brand Brecknell
- MFR # 816965007530
- Zoro # G010388034
- UPC # 816965007530
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 12 in |
Depth | 1 in |
Width | 12 in |
Details
Material | Aluminum |
Color | Black |
Shape | Square |
Description
The PS400 Slimline Bench Scale is a strong, robust, general purpose scale with hard-wearing die cast aluminum base. Ideally suited to a wide range of warehouse and portable weighing applications. This easy-to-use, portable scale offers exceptional value for your money while making fast, easy work out of weighing parcels or boxes. The PS400 Slimline is ideal for use in warehouse shipping/receiving areas and mail rooms along with other general weighing applications. This dual-powered platform operates from an AC adapter included or four AA batteries not included that provide up to 168 hours of battery life making it ideal for portable applications without the need to find power outlets. Featuring just three large, raised keys and a highly visible LCD display with 1.2 high large digits, the PS400 Slimline is easy to operate, even with a gloved hand.
- •Capacity: 400 lb x 0.2 lb / 180 kg x 0.1 kg
- •Accuracy Within 0.25% of full load
- •Powered by AC adapter (included) or four AA batteries (not included, 168hrs of battery life)
- •Construction Low profile stainless steel platform with mild steel understructure, and stainless steel/ABS indicator with wall bracket and desk mount included.
- •Display Five 0.625" / 17 mm digits high, backlit LCD display
- •Operator Keys On/Off/Zero, Tare, Units (lb/kg), Hold/Print
- •Certifications: FCC compliant, Prop 65, ETL power adapter
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- FISKARS Scissors, 8 In L, Orange/Gray, Ambidextrous, Length of Cut: 4 in (171780-1001)
- PAC STRAPPING PRODUCTS Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red (PST34)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, XL, Wht, PK500 (HS14251D)
- Brecknell Bench and Floor Scale Accessories