Shop All Bench and Floor Scale Accessories
Brecknell
PS2000 Mat kit w/hardware
Mfr # 816965007080
Zoro # G510388046
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Color Black
- Width 64 in
- Depth 0.5 in
- Length 36 in
Product Information
- Brand Brecknell
- MFR # 816965007080
- Zoro # G510388046
- UPC # 816965007080
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Width | 64 in |
Depth | 0.5 in |
Length | 36 in |
Details
Material | Rubber/Steel |
Color | Black |
Shape | Rectangle |
Description
PS2000 accessory: Mat kit with hardware
- •Anti-slip
- •Reduces noise and risk of slipping
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 (686ROYGB)
- ZORO SELECT 2-3/8" x 4-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX1)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red (77648)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- SARTORIUS Mini-B 5-pin cable to serial RS232 9 pin (YCC03-D09)
- Brecknell Bench and Floor Scale Accessories