Shop All Bench and Floor Scales
Brecknell
Digital Portable Digital Scale 100 lb. Capacity
Mfr # GP100
Zoro # G5415019
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units Kilograms; Pounds
- Capacity 100 lbs; 45 kg
- Color Black
- Power Source AC Adapter (Sold Separately) or 9V Battery (Included).
- Net Weight 7.47 lbs
Product Information
- Brand Brecknell
- MFR # GP100
- Zoro # G5415019
- UPC # 816965001095
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Size | 12.5 x 10.95 x 2.2 |
Details
Weighing Units | Kilograms; Pounds |
Capacity | 100 lbs; 45 kg |
Item | Portable Digital Scale,100 lb.,Black |
Color | Black |
Power Source | AC Adapter (Sold Separately) or 9V Battery (Included). |
Net Weight | 7.47 lbs |
Description
Portable Digital Scale,100 lb.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pawl Spring (MH4DZR505G)
- INTEGRA MILTEX Docuforms Inc. Chimney Condition Report With Check Off Boxes Pack Of 100 Triplicate Forms (99410)
- MILWAUKEE TOOL Scissors (48-22-4049)
- BOXES ON WHEELS 12 in. H X 12 in. W X 16 in. L Cardboard Moving Box (866708000106)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- Brecknell Bench and Floor Scales