DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd
Mfr # 810036380065
Zoro # G810388043
Key Features
- Length 48 in
- Depth 3.1 in
- Color Gray
- Material Carbon Steel
- Width 48 in
Product Information
- Brand Brecknell
- MFR # 810036380065
- Zoro # G810388043
- UPC # 810036380065
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 48 in |
Depth | 3.1 in |
Width | 48 in |
Details
Color | Gray |
Material | Carbon Steel |
Shape | Square |
Description
This robust DCSB Floor Scale, calibrated with SBI 521 Indicator NTEP approved, is the ideal weighing solution for a wide variety of industries where palletized goods are constantly being weighed or moved around by pallet jacks or forklifts. The platform deck, available in a wide range of capacities and dimensions, has 1/4in. / 6 mm thick hard-wearing checker plate with powder coat surface finish and waterproof IP67 load cells. Simple to operate, the SBI 521 indicator with LED display offers all the functions and features needed to improve efficiency and increase productivity in most warehouse and manufacturing environments. Typical Applications: Livestock, Shipping/Receiving Areas, Industrial, Warehouse. Certifications: NTEP CC #15-084, Class III, Measurement Canada AM-6006 indicator and CC #02-070 base, OIML R60 approved load cells, FCC, Prop 65, UL approved, UKCA, CE, RoHS 3, WEEE
- •Capacity: 5000 lb x 1 lb / 2,500 kg x 0.5 kg , NTEP approved at 5000d, Class III, legal-for-trade indicator
- •Dimensions 48 x 48 x 3.19 with four adjustable leveling feet
- •Power: 9V 600mA power supply with USA/UK/EU adapters (included) and four AA batteries (not included)
- •Comes fully calibrated with the robust aluminum SBI 240 LCD multi-function indicator
- •Deck is 1/4" thick hard-wearing checker plate with powder coat surface finish and waterproof IP67 load cells
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03739)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- SEALER SALES Replacement Kit for KF-500HC (RK-20HC-KF-500HC)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- Brecknell Bench and Floor Scale Accessories