C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery
Mfr # 816965002559
Zoro # G010388041
Key Features
- Material ABS/Stainless Steel
- Length 9.25 in
- Color Gray
- Depth 4 in
- Width 11 in
Product Information
- Brand Brecknell
- MFR # 816965002559
- Zoro # G010388041
- UPC # 816965002559
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 9.25 in |
Depth | 4 in |
Width | 11 in |
Details
Material | ABS/Stainless Steel |
Color | Gray |
Shape | Rectangle |
Description
The C3235 is a waterproof NSF check weigher for the rapid indication of weight and over, under, accept tolerances in washdown environments. Available in a choice of 6 lb / 3 kg, 12 lb / 6 kg and 30 lb / 15 kg capacities with resolution of 1 part in 6000 the C3235 is ideal for portion controlling, food processing and catering kitchens applications. Simple to operate the keyboard has four buttons off, on/zero, push button tare and function. The function key gives access to the check weigher set up for targets and tolerances LED and audible alarm, unit switching and count modes. A battery charge indicator is built in to the display giving an instant check on the condition of the battery. Certifications: NSF, full FCC compliance, Prop 65, CEC, UL approved power adapter. Functions: Count, unit switching, check weigh limits with alarm, auto off after 10 minutes of inactivity. Battery Life: Approximately 20 hours charge time is 12 hours Construction: Washable and corrosion free ABS/stainless steel housing with food safe stainless steel weight platter
- •Capacity: 30 lb x 0.005 lb / 15 kg x 2 g Accuracy: Within 0.05% at full load
- •Washable and corrosion free ABS/stainless steel housing with food safe stainless steel weight platter
- •Simple to operate the keyboard has four buttons – off, on/zero, push button tare and function
- •The function key gives access to the check weigher set up for targets and tolerances (LED and audible alarm), unit switching and count modes
- •A battery charge indicator is built in to the display giving an instant check on the condition of the battery
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Fabric Bulletin Board 36"x24", Aluminum Frame (FCVFBB3624A)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- REGENCY Regency Power Data Port (DPEL2)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50kg, Painted (12803TR)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- Brecknell Shipping & Packing Scales