Shop All Fishing Supplies
Breakthrough Clean Technologies
Smooth Cast Line Conditioner, 6oz Bottle, Clear
Mfr # BTM-SC-6OZ
Zoro # G309779437
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Material Water Based Solvent
- Length 8 in
- Overall Width 2 in
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BTM-SC-6OZ
- Zoro # G309779437
- UPC # 850016746146
- Country of Origin United States
- Category Fishing Supplies
Dimensions
Overall Height | 2 in |
Length | 8 in |
Overall Width | 2 in |
Details
Material | Water Based Solvent |
Description
Our Breakthrough Clean Technologies Smooth Cast Line Conditioner works to lubricate and extend the life of your fishing line while helping to improve casting distance. It lessens reel noises, reduces backlashes, and line memory. Our environmentally safe and odorless formula won't build up over time and provides long-lasting lubrication on monofilament, braided, and even fly lines. Will even help eliminate icing on your lines and guides. Trust your fishing equipment to Breakthrough Clean Technologies Technologies. FISHING GEAR: Our conditioning lubricant is a rust-free formula that works to extend the life of your fishing line while helping to improve casting distance. It reduces backlashes & line memory while lessening reel noises. FISHING REEL OIL: Our environmentally safe, odorless lube can help eliminate icing on your lines & guides. The user-friendly marine equipment doesn't build up & helps provide long-lasting lubrication on monofilament, braided, & even fly lines. FISHING SUPPLIES: Increase the lifespan of your fishing pole with the help of our non-oily line conditioners. The high-quality formula leaves no residue or harsh scent & protects reels, guides, lures, & tackle. FISHING TOOLS: It makes a great gift for the fisherman in your life who enjoys heading out to the water at least once every weekend & likes to keep their baitcaster nice & smooth. The convenient pump provides easy maintenance on your fishing rod.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Radiator Fan For Kubota B7300HSD B7400HSD B7410D BX1500D BX1800D 15872-74110 (1906-1003)
- COLORBACK 1/2 Gal. Black Mulch Color Covering up to 6400 sq. ft. (192264)
- MTD Ball Bearing (741-04517)
- FRAM GROUP Fram P1653A Oil Filter (P1653A)
- RAPALA Large Lure Wrap *3-Pack (RLWRL)
- DAIWA Daiwa LagunaRod 6ft6in Med Hvy Action 1 piece LAG661MHFB (LAG661MHFB)
- PLANO Adjustable Double Sided Stowaway Sm 3400 Series (344922)
- BERKLEY Gulp Minnow - 2.5 in. - Smelt (BGMI2-SMLT)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas) (272590HNJ)
- LEISURE SPORTS 55-piece Fishing Single Tray Tackle Box Gear Kit Includes Sinkers, Hooks Lures Bobbers Swivels (229266VXJ)
- WHITECAP Bluewater 30 Deg. Cast S.S. Flush Mount Rod Holder (6174CBLUE)
- Breakthrough Clean Technologies Fishing Supplies