Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Rifle Battle Rope, .5 Caliber, Multi-Color
Mfr # BR-50R
Zoro # G109771792
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.5 in
- Material Polyester
- Overall Length 2 in
- Overall Height 6 in
- Caliber Size .50 Caliber
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BR-50R
- Zoro # G109771792
- UPC # 854325008742
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 4.5 in |
Overall Length | 2 in |
Overall Height | 6 in |
Caliber Size | .50 Caliber |
Details
Material | Polyester |
Description
The Breakthrough Clean Technologies Battle Ropes are available in a wide variety of caliber widths, to cover all your firearm cleaning needs. Designed to better clean the bore of your firearm, the .50 Battle Rope integrated bronze brush and detachable hard bristle nylon brush provide twice the cleaning action. The threaded brass link allows for quick detachment of the hard bristle nylon brush for ease of cleaning the rope and its weighted brass end makes it easy to guide the rope through the barrel. The Battle Rope features a patented flex cable section allowing you to pass the rope through the ejection port without having to field strip your firearm. Thicker than other leading brands, the Battle Rope fills the bore completely for a superior clean and its caliber tag makes it easy to always identify the rope you are using.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- ALATERRE FURNITURE Grafton Eucalyptus Wood 3-Piece Set with Two Outdoor Chairs and Cocktail Table (ANGT0115EBO)
- OREGON 3/4" Harvester RSN Guide Bar, 40" (401SNCT130)
- BLOEM TERRAPOT TRCOT 14"" (50014C)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 32oz Can (BB-AIO-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray (BT-CP-S-1-1/2-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray (BT-LTP-BLK)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color (BT-ECC-35/38/9)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear