Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Rifle Battle Rope, 4mm, Multi-Color
Mfr # BR-40L
Zoro # G709771789
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Overall Height 4 in
- Material Polyester
- Overall Length 10 in
- Caliber Size 40mm
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BR-40L
- Zoro # G709771789
- UPC # 850016746245
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 8 in |
Overall Height | 4 in |
Overall Length | 10 in |
Caliber Size | 40mm |
Details
Material | Polyester |
Description
The Breakthrough Clean Technologies Battle Ropes are available in a wide variety of caliber widths, to cover all your firearm cleaning needs. Designed to better clean the bore of your firearm, the 40mm Battle Rope integrated bronze brush and detachable hard bristle nylon brush provide twice the cleaning action. The threaded brass link allows for quick detachment of the hard bristle nylon brush for ease of cleaning the rope and its weighted brass end makes it easy to guide the rope through the barrel. The Battle Rope features a patented flex cable section allowing you to pass the rope through the ejection port without having to field strip your firearm. Thicker than other leading brands, the Battle Rope fills the bore completely for a superior clean and its caliber tag makes it easy to always identify the rope you are using. Designed to better clean the bore of your firearm Battle Rope's integrated bronze brush loosens hard deposits & carbon fouling Extra-thick 40mm bore cleaning rope fills the bore completely to provide a superior clean 36-inches thick rope
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 50Pk 4" Tube Insulator (1718)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- TRAEGER PELLET GRILLS Timberline 850 Cover (BAC359)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- BREAKTHROUGH CLEAN TECHNOLOGIES 39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-39)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray (BT-CP-S-1-1/2-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES 45in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .30 Caliber thru 12-Gauge & 7mm, Multi (BT-CFRR-S45)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 5-Gallon Jug, Clear (BTCPRO-5GL)
- BIRCHWOOD CASEY Bronze Bore Brush, 22/223/5.56mm (BC-41242)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear