Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray
Mfr # BT-LTP-BLK
Zoro # G509771781
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.5 in
- Material Polyester
- Overall Length 3.5 in
- Overall Width 5 in
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-LTP-BLK
- Zoro # G509771781
- UPC # 26509070245
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Height | 10.5 in |
Overall Length | 3.5 in |
Overall Width | 5 in |
Details
Material | Polyester |
Description
Our Breakthrough Clean Technologies Nylon Tactical Pouch, with quick access removable compartments, numerous internal loops, and corded zipper pulls, makes it easy to store additional accessories, cleaning products, or tools. Pouch measures 9-inches long x 5.5-incehs wide x 2-inches high. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Irrigation/Sprinkler Timer, 9 Zone, 7 Day (SST900IN)
- PET ADOBE Pet Adobe High Density Foam 3 Tier Pet Steps - Tan (806326RSF)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (PT-102-50X100)
- MELNOR Gt Mini Twist Nozzle (4153GT)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES 12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-12)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- INNOVATIVE PRODUCTS OF AMERICA Professional Gun Cleaning Master Kit (8095)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear