Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Lens Cleaning Pen, Black
Mfr # BT-LP-1
Zoro # G409771782
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Overall Height 8 in
- Overall Width 4 in
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-LP-1
- Zoro # G409771782
- UPC # 855525007429
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 1 in |
Overall Height | 8 in |
Overall Width | 4 in |
Description
Our safe and easy to use Breakthrough Clean Technologies Lens Cleaning Pen is perfect for cleaning optics, eyepieces, and helmet shields. The Breakthrough Clean Technologies Lens Cleaning Pen comes with a handy retractable dust removal brush and a special non-liquid cleaning element that is designed to never dry out. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SENSOR-TEMP/MAP (593905)
- MAXX AIR MAXXAIR 00-03901 Maxxshade Plus (00-03901)
- BRIGGS & STRATTON Gasket (5 of 795629) (4156)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Double-Ended Fiber Reinforced Polymer Picks, 3-Pack w/ Vinyl Pouch, Black (BT-FRPP-3PK)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES 12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-12)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color (BT-GI-AR15)
- Breakthrough Clean Technologies Shooting & Archery Gear