Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear
Mfr # HP100KO-1OZ-NTA
Zoro # G509771514
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Overall Width 1.5 in
- Overall Height 7.5 in
- Material Water Based Solvent
Product Information
- Brand Breakthrough Clean Technologies
- MFR # HP100KO-1OZ-NTA
- Zoro # G509771514
- UPC # 854325008797
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 1.5 in |
Overall Width | 1.5 in |
Overall Height | 7.5 in |
Details
Material | Water Based Solvent |
Description
Our Breakthrough Clean Technologies HP100 Knife Oil with SMT Sub-Micron Technology has been engineered to protect and enhance the performance of today's sophisticated folding knife mechanisms. This non-migrating non-toxic formula, once applied, will fill the surface disparities between the bearing, surface of the blade and surrounding handle, allowing for smoother operation and prevention of corrosive elements from damaging the mechanism. Its included needle-nosed applicator tip allows for precise application without mess or waste. KNIFE CARE KIT: Our oil is a high-quality synthetic blend with Sub-Micron Technology to protect & enhance the performance of sophisticated folding knife mechanisms. The needle-nosed applicator tip provides precise application without mess or waste. MULTI-USE OIL: The odorless lubricant protects against wear & friction & is safe for you, your machines, equipment, & tools. It works great on drones, door hinges, adjustable wrenches, scissors, hair clippers, fishing reels, & hunting knives. KNIFE OIL LUBRICANT: Add our multipurpose oil bottle to your pocket knife tool kit for continued care & maintenance of your blade. Our synthetic grease formula keeps dirt, grit, & contaminants in suspension to prevent wear & friction. KNIFE LUBE: Once applied, the non-migrating solution fills the surface disparities between the bearing, the surface of the blade, & the surrounding handle. It allows a smoother operation & prevents corrosive elements from damaging the mechanism.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- LOGO BRANDS Boston Red Sox 24 Can Cooler (505-63)
- CORE TARPS 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x10)
- HARRIS Bed Bug Black Powder 4Oz (BLKBB-P4)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color (BT-GI-AR15)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Modern Sporting Rifle Armorer's Wrench, AR-15, Black (BT-AR15AW)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BIRCHWOOD CASEY Coated Cleaning Rod, 33" 22-26 Caliber (BC-41405)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear