Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Handgun Mat, 17 in. L x 11 in. W, Multi-Color
Mfr # BT-RGM-P
Zoro # G209771784
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Overall Height 13 in
- Overall Length 2.5 in
- Material Neoprene w/ strech poly jersey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-RGM-P
- Zoro # G209771784
- UPC # 852712005312
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 2.5 in |
Overall Height | 13 in |
Size | Handgun Mat, 17"L x 11"W |
Overall Length | 2.5 in |
Details
Material | Neoprene w/ strech poly jersey |
Description
Our Breakthrough Clean Technologies Handgun Cleaning Mat with a soft polyester top and neoprene rubber backing to keep everything in place and prevent your work surface from sliding around. This mat will also keep harmful chemicals, oil and dirt from getting to the work surface under the mat. When the mat begins to accumulate too much dirt, chemicals or oil, simply throw it in the wash on a gentle cycle, and allow to air dry. Mat measures 17-inches long x 11-inches wide. GUN CLEANING MAT: Keep your workspace surface steady & secure without having to worry about small parts & pieces rolling all over the place. This mat prevents harmful chemicals, oil, & debris from getting under the work surface. NEOPRENE MAT: Our handgun cleaning mat is made with a soft polyester top, neoprene rubber back, & measures 17'' x 11''. When it accumulates too much dirt, chemicals, or oil, throw it in the wash on a gentle cycle, & let it air dry. GUN CLEANING SUPPLIES: Add this essential cleaning mat to your handgun cleaning kit. It's a must-have for gun owners who need a heavy-duty & absorbent surface to work on while cleaning, building, & disassembling their firearms. SHOOTING ACCESSORIES: Prevent scratches & marring on the surface of your workbench, countertops, table, & deck with our functional gun cleaning mats for all guns. It's a thoughtful gift idea for gun owners who regularly work on their firearms.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HACH Aquachek High Range Phosphate Test Strip (HA60142)
- IDEAL Ideal 5Y02058 Turn-Key Clamps - 3/4 in. to 1-3/4 in., Pack of 2 (5Y02058)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color (BT-ECC-35/38/9)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 1-Gallon Jug, Clear (BTS-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BIRCHWOOD CASEY Rig Rag Universal Grease Sheepskin A (BC-30002)
- Breakthrough Clean Technologies Shooting & Archery Gear