Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray
Mfr # BT-CP-S-1-1/2-600
Zoro # G809771771
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Height 13 in
- Overall Width 8 in
- Material Cotton / Polyester blend
- Caliber Size 1.5" Square, .243 Thru .270 Caliber, 600-Pack
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CP-S-1-1/2-600
- Zoro # G809771771
- UPC # 854325008124
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 2 in |
Overall Height | 13 in |
Overall Width | 8 in |
Caliber Size | 1.5" Square, .243 Thru .270 Caliber, 600-Pack |
Details
Material | Cotton / Polyester blend |
Description
These Breakthrough Clean Technologies woven 100% Cotton Knit Patches are ultra-absorbent and effectively clean your firearms. These pre-cut squares make it easy to use and are available in a wide variety of calibers to meet all of your gun care needs. Comes in a plastic stray for easy storage. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- KRINNER Deluxe M Tree Stand Grn (94710)
- FAN-TASTIC VENT Fan-Tastic Vent K1020-81 Cover - Opaque White (K1020-81)
- POLAR TECH High Output Salt Broadcast Spreader, 50LB (90950)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES 101 Basic Cleaning Kit, Multi-Color (BT-101)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 5-Gallon Jug, Clear (BTCPRO-5GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES 12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-12)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear