Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Copper Remover, Pump Spray Bottle, 6oz, Clear
Mfr # BTCR-6OZ
Zoro # G509771521
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Based Solvent
- Overall Length 2 in
- Overall Height 9.5 in
- Overall Width 2 in
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BTCR-6OZ
- Zoro # G509771521
- UPC # 854325008469
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 2 in |
Overall Height | 9.5 in |
Overall Width | 2 in |
Details
Material | Water Based Solvent |
Description
The Breakthrough Clean's Copper Remover safely and effectively removes copper fouling and is 100% petroleum and ammonia free. It's virtually odorless and biodegradable formula easily removes copper fouling and minimizes future copper build up without giving off any harmful or strong offensive odors found in other copper removers. Usable on all types of bore steel and won't etch or harm the barrel. GUN CLEANER: Safely & effectively remove copper & carbon accumulation while minimizing future build-up. Our formula is usable on all types of bore steel, won't etch or harm the barrel, & you can clean without experiencing harmful & offensive odors. GUN CLEANING SUPPLIES: Our copper remover gun cleaner will help keep your guns in peak condition & top-notch performance. It's petroleum-free & can be packed away with your firearm accessories, making it a handy addition to your gun cleaning kit. GUN CLEANING SOLUTION: Clean your guns efficiently while reducing the frequency between cleanings. Our 6 oz spray quickly breaks down debris, & is an easy & effective method for maintaining your firearms. SPRAY BORE CLEANER: A little goes a long way, & the spray can be used in conjunction with our military-grade solution as you clean down to the bare steel. Use one spritz, let it sit for a couple of minutes, & wipe the copper away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATRIA Grass & Weed Contrl 1Gal (707201A)
- AFTERMARKET Universal Products Tractor Motor (104-1028)
- SPI Curiosity Garden Cat Sculpture (21100)
- AFTERMARKET 6 Spline PTO Repair Shaft (CLO70-0015)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color (BT-ECC-35/38/9)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES 39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-39)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray (BT-CP-S-1-1/2-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 32oz Can, Clear (BTS-32OZ)
- Breakthrough Clean Technologies Shooting & Archery Gear