Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray
Mfr # BT-ABB
Zoro # G309771790
original price:
$16.99
10% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.5 in
- Overall Height 6.5 in
- Overall Length 1.5 in
- Material Polycarbonate
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-ABB
- Zoro # G309771790
- UPC # 850016746511
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 5.5 in |
Overall Height | 6.5 in |
Overall Length | 1.5 in |
Details
Material | Polycarbonate |
Description
The Breakthrough Clean Technologies Armorer's Bench Block is made from durable and non-stick materials provides a solid surface to make firearm pin removal effortless. Universal design to accommodate most pin removals. Includes 1911 Barrel Bushing Wrench. BARREL BUSHING WRENCH: Made from durable & non-stick materials provides a solid surface to make firearm pin removal effortless. Universal design to accommodate most pin removals. CUSTOMIZATION: Hammer & sear pin removal holes, barrel link removal ''V'' channel, & a bult in 1911 barrel bushing wrench. VERSATILITY: Ejector port dressing channel, rear sight drift channel, front Sight staking channel, & rail dressing round bottom channel.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Armor High Polish Brass Pocket Lighter (169)
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Square Recess Screw, Pack of 50 - 1", White (012-PSQ50 W 8 X 1)
- STENS New Dressing Wheel Cutter For Fits Part 700-518 Wheel Dresser (700-526)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .22 Caliber, Multi-Color (BT-ECC-22)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 32oz Can (BB-AIO-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Modern Sporting Rifle Armorer's Wrench, AR-15, Black (BT-AR15AW)
- Breakthrough Clean Technologies Shooting & Archery Gear