Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
AR-10 Chamber Star Pads, 8-32 Threads Male/Male Adapter, 2-Pack
Mfr # BT-AR10SCP-20PK
Zoro # G609771797
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.75 in
- Overall Length 0.75 in
- Overall Width 4.5 in
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-AR10SCP-20PK
- Zoro # G609771797
- UPC # 855525007740
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Height | 7.75 in |
Overall Length | 0.75 in |
Overall Width | 4.5 in |
Size/Pack | AR-10, 20-Pack |
Description
The Breakthrough Clean Technologies Premium Chamber Star Pads give you a precise tool to clean the tough to reach AR10 chamber. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Use To Seal Vents/ Window/ Door, 10.3 Ounce Tube, Black, Single (351CSB-1)
- DOWN TO EARTH Kelp Meal - 5 lb (GL56723726)
- PERMTX-LOCKT PERMTX-LOCKT 80902 Vinyl & Leather Repair Kit (P13-80902)
- ALTON FLOOR NOZZLE 1 1/4 IN (13-1570)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .22 Caliber, Multi-Color (BT-ECC-22)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-15, 5.56mm, & .223 Caliber, Multi-Color (BT-CCC-AR15)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear