Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color
Mfr # BT-CFRR-12
Zoro # G409771768
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Material Carbon Fiber
- Overall Width 1.25 in
- Overall Length 1.25 in
- Caliber Size 12" Long, .22 thru .50 Caliber & 5mm
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CFRR-12
- Zoro # G409771768
- UPC # 854325008438
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Height | 18 in |
Overall Width | 1.25 in |
Overall Length | 1.25 in |
Caliber Size | 12" Long, .22 thru .50 Caliber & 5mm |
Details
Material | Carbon Fiber |
Description
Our premium Breakthrough Clean Technologies Carbon Fiber Cleaning Rods offer the safest way to clean the inside of your barrel. Featuring our Smooth Operator ergonomic handle and two premium ball bearing sets, the rod can smoothly migrate through the bore of your barrel without binding up under pressure. Its carbon fiber rod offers you the security of knowing you'll never have to worry about scratching or damaging the rifling inside the barrel of your firearm. It's lightweight yet durable carbon fiber construction is long lasting and won't permanently bend or break under pressure. 12-inch-.22 thru .50 cal., fitting all standard 8-32-inch threading
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Melnor R301 8 Pattern Thumb Control Relaxed Grip Nozzle (R301)
- VICTOR Trap Fly Magnet 1Gal (M382)
- MTD Knob W/Inlay-Fwd/R (GW-2595099)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .22 Caliber, Multi-Color (BT-ECC-22)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 5-Gallon Jug, Clear (BTCPRO-5GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear